Applied Product Catalog 2017 2018 Page 931 Industrial Hose, Valves & Process Equipment

931 Industrial Hose, Valves & Process Equipment All Things Industrial SM Steel Cased Dry Pressure Gauge Features: window and chrome-plated ring psi in black (outer scale); on white background Other ranges available; consult your Applied representative Applications: Dial Size (in) NPT Male (in) Min. to Max. Pressure (psi) Back Mount Lower Mount Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 1/8 0 to 30 101848820 UA15A8C $6.69 101851872 UA15A8L $6.09 0 to 60 101850537 UA15B8C 6.69 101851873 UA15B8L 6.09 0 to 100 101849654 UA15C8C 6.69 101801651 UA15C8L 6.09 0 to 160 101844712 UA15D8C 6.69 101851279 UA15D8L 6.09 0 to 200 101801650 UA15E8C 6.69 101799320 UA15E8L 6.09 2 1/4 0 to 30 101844713 UA20A4C 6.69 101849181 UA20A4L 6.09 0 to 60 101849471 UA20B4C 6.69 101849182 UA20B4L 6.09 0 to 100 101848381 UA20C4C 6.69 101844714 UA20C4L 6.09 0 to 160 101849655 UA20D4C 6.69 101851875 UA20D4L 6.09 0 to 200 101851874 UA20E4C 6.69 101850539 UA20E4L 6.09 0 to 300 101849857 UA20F4C 6.69 101801652 UA20F4L 6.09 2 1/2 1/4 0 to 15 101844715 UA25N4C 7.83 101851876 UA25N4L 7.28 0 to 30 101844716 UA25A4C 7.83 101851282 UA25A4L 7.28 0 to 60 101852256 UA25B4C 7.83 101852257 UA25B4L 7.28 0 to 100 101848821 UA25C4C 7.83 101849858 UA25C4L 7.28 0 to 160 101849183 UA25D4C 7.83 101849184 UA25D4L 7.28 0 to 200 101852134 UA25E4C 7.83 101850619 UA25E4L 7.28 0 to 300 101849294 UA25F4C 7.83 101801653 UA25F4L 7.28 0 to 600 101844717 UA25G4C 7.90 101849185 UA25G4L 7.28 3 1/2 1/4 0 to 30 101849295 UA35A4L 11.54 0 to 60 101850620 UA35B4L 11.54 0 to 100 101799321 UA35C4L 11.54 0 to 300 101850541 UA35F4L 11.54 Pressure Gauge EA14 Features: Other ranges available; consult your Applied representative Applications: corrosive to copper alloys Dial Size: 4 1/2 in NPT Male: 1/4 in Accuracy: 1% Lower Mount Gauge Function Smallest Graduation Figure Intervals Gauge Pressure Range Item No. Mfr. No. Net Price Vacuum Gauge 1/2 in 5 in 0 to 30 inHg 102142119 EA14H $18.34 Compound Gauge 1 in & 1 psi 10 in & 5 psi 0 to 30 inHg 0 to 30 psi 102090834 EA14J 18.34 Pressure Gauge 1 psi 10 psi 0 to 100 psi 102089649 EA14C 18.34 0 to 60 psi 102076035 EA14B 18.34 2 psi 20 psi 0 to 160 psi 102070362 EA14D 18.34 0 to 200 psi 102156601 EA14E 18.34 5 psi 50 psi 0 to 300 psi 102079393 EA14F 18.34 Steel Cased Dry Vacuum Gauge Features: on white background Other ranges available; consult your Applied representative Applications: equipment vehicles Dial Size (in) NPT Male (in) Min. to Max. Pressure (inHg) Back Mount Lower Mount Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2 1/4 0 to 30 101849856 UA20H4C $7.28 101850538 UA20H4L $6.69 2 1/2 1/4 0 to 30 101850540 UA25H4C 8.33 101851281 UA25H4L 7.83 3 1/2 1/4 0 to 30 101850621 UA35H4L 12.12

Previous Page
Next Page