Applied Product Catalog 2017 2018 Page 932 Industrial Hose, Valves & Process Equipment

932 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Series 1490 Low Pressure Diaphragm Gauge Designed to measure pressure from inH 2 O to PSI, both positive and negative pressures. Designed for use whenever the pressure medium is a gas that is not corrosive to beryllium copper, brass, polysulfone and RTV silicone. Features: Other ranges available; consult your Applied representative Applications: Dial Size: 2 1/2 in NPT Male: 1/4 in Case Material: Glass Filled Polysulfone Socket Material: Brass Lower Mount Item No. Mfr. No. Min. to Max. Pressure Net Price 102003196 25 1490A02L5PSI 0 psi to 5 psi $41.84 101431701 25 1490A02L15IW 0 inH 2 O to 15 inH 2 O 41.84 102001552 251490A02L30IW 0 inH 2 O to 30 inH 2 O 41.84 102003197 25 1490A02L20/35IW 0 inH 2 O to 35 inH 2 O 40.80 102011516 25 1490A02L60IW 0 inH 2 O to 60 inH 2 O 41.84 102001551 25 1490A02L100IW 0 inH 2 O to 100 inH 2 O 40.80 Duralife Pressure Gauge Features: for longer life movement isolates movement from shock and vibration pointer indication - no stop pin to mask false zero reading scale Other ranges available; consult your Applied representative Gauge Type: Liquid Tube Material: Stainless Steel NPT Male: 1/4 in Case Material: Stainless Steel Back Mount Gauge Function Dial Size (in) Gauge Pressure Range Socket Material Item No. Mfr. No. Net Price Vacuum Gauge 2 1/2 0 to 30 inHg Bronze 101850626 251009AWL02BVAC $63.38 Stainless Steel 101851295 251009SWL02BVAC 81.59 Pressure Gauge 2 1/2 0 to 30 psi Bronze 101488625 251009AWL02B30 65.29 0 to 60 psi Bronze 102215270 251009AWL02B60 63.02 Stainless Steel 102194075 251009SWL02B60 78.40 0 to 100 psi Bronze 101680885 251009AWL02B100 63.02 0 to 160 psi Bronze 101488058 251009AWL02B160 63.02 3 1/2 0 to 100 psi Bronze 102186636 351009AWL02B100 76.76 Lower Mount Gauge Function Dial Size (in) Gauge Pressure Range Socket Material Item No. Mfr. No. Net Price Vacuum Gauge 2 1/2 0 to 30 inHg Bronze 101844723 251009AWL02LVAC $51.72 Stainless Steel 101851291 251009SWL02LVAC 70.62 3 1/2 0 to 30 inHg Stainless Steel 101851293 351009SWL02LVAC 83.76 Compound Gauge 2 1/2 0 to 30 inHg 0 to 30 psi Bronze 101849504 251009AWL02L30#VAC 51.72 Stainless Steel 101801657 251009SWL02L30#VAC 70.62 3 1/2 0 to 30 inHg 0 to 30 psi Stainless Steel 101852139 351009SWL02L30#VAC 81.30 Pressure Gauge 2 1/2 0 to 30 psi Bronze 101748321 251009AWL02L30 53.29 Stainless Steel 101502769 251009SWL02L30 72.76 0 to 60 psi Stainless Steel 101758441 251009SWL02L60 69.45 0 to 100 psi Bronze 101748323 251009AWL02L100 52.32 Stainless Steel 101758023 251009SWL02L100 69.45 0 to 160 psi Bronze 102185876 251009AWL02L160 52.32 Stainless Steel 101502768 251009SWL02L160 69.45 0 to 300 psi Stainless Steel 101813330 251009SWL02L300 69.45 0 to 1,000 psi Stainless Steel 101849660 251009SWL02L1,000# 73.85 0 to 3,000 psi Stainless Steel 102019774 251009SWL02L3000 76.08 0 to 5,000 psi Stainless Steel 101849661 251009SWL02L5,000# 76.08 3 1/2 0 to 60 psi Stainless Steel 101691775 351009SWL02L60 80.23 0 to 100 psi Bronze 101748324 351009AWL02L100 66.49 Stainless Steel 102095484 351009SWL02L100 80.23 0 to 160 psi Stainless Steel 101468323 351009SWL02L160 80.23 0 to 300 psi Bronze 101609795 351009AWL02L300 66.49 Stainless Steel 101464222 351009SWL02L300 80.23 0 to 600 psi Bronze 101468322 351009AWL02L600 66.49 0 to 1,000 psi Stainless Steel 101850545 351009SWL02L1,000# 77.89 0 to 3,000 psi Stainless Steel 101845066 351009SWL02L3,000# 91.52 0 to 5,000 psi Stainless Steel 101851881 351009SWL02L5,000# 91.52 Type 1008AL Grade B Stainless Steel-Case Gauge Features: Other ranges available; consult your Applied representative Dial Size: 63 mm Gauge Type: Liquid NPT Male: 1/4 in Socket Material: Brass Case Material: Stainless Steel Tube Material: Bronze Temperature Range: Gauge Function Gauge Pressure Range Lower Mount Item No. Mfr. No. Net Price Vacuum Gauge 0 to 30 inHg 101850627 631008AL02LVAC $21.29 Compound Gauge 0 to 30 inHg 0 to 30 psi 101845067 631008AL02L30#/VAC 21.29 Pressure Gauge 0 to 30 psi 101759018 631008AL02L30 20.84 0 to 60 psi 101794299 631008AL02L60 20.84 0 to 100 psi 101511698 631008AL02L100 20.84 0 to 160 psi 101758112 631008AL02L160 20.84

Previous Page
Next Page