Applied Product Catalog 2017 2018 Page 933 Industrial Hose, Valves & Process Equipment

933 Industrial Hose, Valves & Process Equipment All Things Industrial SM Type 1008SL Grade B Stainless Steel-Case Gauge Features: movement isolates movement from shock and vibration pointer indication - no stop pin to mask false zero reading Other ranges available; consult your Applied representative Dial Size: 63 mm Gauge Type: Liquid NPT Male: 1/4 in Socket Material: Stainless Steel Case Material: Stainless Steel Tube Material: Stainless Steel Temperature Range: Gauge Function Gauge Pressure Range Back Mount Lower Mount Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Vacuum Gauge 0 to 30 inHg 101849304 631008SL02BVAC $51.63 - Compound Gauge 0 to 30 inHg 0 to 30 psi 101849191 631008SL02L30#/VAC $53.20 Pressure Gauge 0 to 30 psi 101976849 631008SL02L30 48.04 0 to 100 psi 101813309 631008SL02B100 52.27 101487333 631008SL02L100 45.81 0 to 160 psi 101849190 631008SL02B160# 52.27 101824484 631008SL02L160 45.81 0 to 300 psi 101780963 631008SL02L300 45.81 0 to 1,000 psi 101845069 631008SL02B1,000# 52.27 101758516 631008SL02L1000# 45.81 0 to 3,000 psi 101404624 631008SL02B3000 56.28 101896221 631008SL02L3000 49.83 Type 1279 Duragauge Process Pressure Gauge Features: -coated 400 series stainless steel rotary movement for longer life with welded tube construction controls stress for longer life longer life corrosion resistance Other ranges available; consult your Applied representative Case Material: Phenolic Dial Size: 4 1/2 in Gauge Type: Dry NPT Male: 1/2 in Gauge Function Gauge Pressure Range (psi) Socket Material Tube Material Lower Mount Item No. Mfr. No. Net Price Pressure Gauge 0 to 60 Stainless Steel Stainless Steel 102011519 451279SS04L60PSI $135.87 0 to 100 Stainless Steel Stainless Steel 102001553 451279SS04L100PSI 144.13 0 to 160 Brass Bronze 102000502 451279AS04L160PSI 92.07 Stainless Steel Stainless Steel 102114582 451279SS04L160 144.13 0 to 1,000 Stainless Steel Stainless Steel 102003199 451279SS04L1000PSI 135.87 0 to 5,000 Stainless Steel Stainless Steel 102000253 451279SS04L5000PSI 176.65 Panel Mounting Kit Converts back connection gauges to panel mount. Item No. Mfr. No. Face Dia. (in) Net Price 101731018 101A164-09 2 1/2 $10.59 101849301 101A164-02 3 1/2 15.28 Pressure Snubber thick micro metallic stainless steel filter. When placed in line just before the pressure gauge, the gauge pointer moves across the scale at a rate which is proportional to the pressure differential across the snubber element. Features: surges and spikes Gas or Liquid in Pipe Line: Water-Light Oil Item No. Mfr. No. Material Connection Size NPT (in) Hex Size (in) Length (in) Max. Pressure (psi) Net Price 102076992 BW42 Brass 1/4 3/4 1 1/2 1,500 $7.24 102076884 SW42 Stainless Steel 1/4 3/4 1 1/2 5,000 10.99 B-Series Type 400 Pressure Switch Ashcroft switches provide pressure control, alarm or positive shutdown to protect valuable equipment. Features: Other vacuum, compound and pressure ranges available; temperature, differential pressure switches; consult your Applied representative Seal Material: Buna-N Enclosure: NEMA 4/4X Item No. Mfr. No. Max. Pressure (psi) Net Price 102010307 B424B3000 3,000 $241.73 Series EI Grade A Bi-metal Thermometer Features: dial and superior time response Other configurations, stem lengths and ranges available; consult your Applied representative Stem Connection: 1/2 in NPT Temperature Range (F) Stem Length (in) Case Size (in) Stem Location Item No. Mfr. No. Net Price -20 to 120 2 1/2 3 Rear 101850549 30EI60R025-20/120 $44.85 0 to 250 2 1/2 3 Rear 101850548 30EI60R0250/250 44.85 4 3 Rear 101849506 30EI60R0400/250 47.38 6 3 Rear 101850339 30EI60R0600/250 47.38 50 to 550 2 1/2 3 Rear 101851677 30EI60R02550/550 47.38 4 3 Rear 101849665 30EI60R04050/550 44.85 6 3 Rear 101848386 30EI60R06050/550 46.01 5 Every angle 101849667 50EI60E06050/550 106.08

Previous Page
Next Page