October Flyer Page 2 Hand, Power & Analytical Tools

2 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools 26" Wide Tool Chest 9-18383 & 9-18391 Features: construction that withstands 50% more stress than conventional designs Item No. Mfr. No. Type Depth (in) Height (in) Width (in) No. of Drawers Net Price 110311380 9-18383 Top Chest 12 19 3/4 26 5 $484.32 110311382 9-18392 Top Chest 12 19 3/4 26 6 518.45 110311381 9-18391 Rolling Cabinet 18 34 1/2 26 1/2 4 753.80 110311383 9-18393 Rolling Cabinet 18 40 3/4 26 1/2 5 892.46 52" Wide Tool Chest Features: construction for durability latching system secures each drawer bail side handles on top chests Item No. Mfr. No. Type Depth (in) Height (in) Width (in) No. of Drawers Net Price 110370722 9-17947 Top Chest 17 3/4 19 3/4 51 1/4 9 $1,322.53 110311371 9-18072 Rolling Cabinet 18 42 1/4 52 14 2,193.72 148 Piece Professional Tool Set Features: identification Applications: applications Compliances: ASME specifications with a full satisfaction guarantee Includes: MAGNETIC bit driver Item No. Mfr. No. Net Price 101943055 CTK148MP $108.97 170 Piece Mechanic's Tool Set Features: identification Applications: applications Compliances: ASME specifications with a full satisfaction guarantee Socket Drive Size: 1/4 in, 3/8 in, 1/2 in No. of Points: 6 & 12 Includes: MAGNETIC bit driver Item No. Mfr. No. Net Price 101502336 CTK170MP $130.09 Don't Forget... When placing your order, please refer to the Item Number to help ensure that your order is fulfilled quickly and accurately.

Previous Page
Next Page